References
Festo:ADVULQ-80-60-P-A
Rubix:112A3048
Manufacturer :156747
EAN:4052568120009

Technical specifications
| Type | compact cylinder advulq |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 60 mm |
Product details : FESTO 156747 COMPACT CYLINDER ADVULQ-80-60-P-A
Compact cylinder ADVULQ-80-60-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Piston-rod end with female thread. Stroke=60 mm, Piston diameter=80 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistic Weight | 2460 g |
|---|---|
| Type | compact cylinder advulq |
| Cylinder diameter | 80 mm |
| Cylinder stroke | 60 mm |
Show UNSPSC/ECL@SS
£ 612.29 excl. VAT
/ Each
£ 734.75 incl. VAT
- Usually arrives within 14 working days