References
Festo:DPDM-10-10-S-PA
Rubix:390A7873
Manufacturer :4832117
EAN:4052568292836

Documents
Product details : FESTO 4832117 COMPACT CYLINDER
Strengths
Double-acting and single-acting versions
With and without rotation protection
Ease of interchangeability with respect to the DMM compact cylinder
Ease of assembly thanks to a range of mounting interfaces
Optional: heat-resistant up to 120 °C
With and without rotation protection
Ease of interchangeability with respect to the DMM compact cylinder
Ease of assembly thanks to a range of mounting interfaces
Optional: heat-resistant up to 120 °C
Technical specifications
Attributes
| Type | compact cylinder dpdm-10-10-s-pa |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
£ 51.79 excl. VAT
/ Each
£ 62.15 incl. VAT
- Delivery usually within ( 2 ) days