FESTO 188324 SHORT-STROKE CYLINDER AEVC-100-10-I-P-A


AEVC short stroke cylinder

References
festo:AEVC-100-10-I-P-A
rubix:113A4456
manufacturer :188324
ean:4052568149284
AEVC-100-10-I-P-A Short stroke cylinder
brand logo
Technical specifications
TypeAEVC Short-stroke cylinder
Cylinder diameter100Ā mm
See all Specifications

Product details : FESTO 188324 SHORT-STROKE CYLINDER AEVC-100-10-I-P-A


Short stroke cylinder AEVC-100-10-I-P-A For Proximity sensing, piston-rod end with female thread. Stroke=10 mm, Piston diameter=100 mm, Spring return force, retracted=140 N, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends

Technical specifications


Attributes
Logistic Weight2131,6Ā g
TypeAEVC Short-stroke cylinder
Cylinder diameter100Ā mm
Cylinder stroke10Ā mm
Show UNSPSC/ECL@SS
Ā£ 190.67 excl. VAT
/ Each
Ā£ 228.80 incl. VAT