Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1646553 STANDARDS-BASED CYLINDER DSBG-40-160-PPVA-N3
FESTO 1646553 STANDARDS-BASED CYLINDER DSBG-40-160-PPVA-N3
Standards-based cylinder DSBG
References
festo:
DSBG-40-160-PPVA-N3
rubix:
106A5917
manufacturer :
1646553
ean:
4052568017040
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1646553 STANDARDS-BASED CYLINDER DSBG-40-160-PPVA-N3
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
1283,09
g
Type
DSBG standard cylinder
Cylinder diameter
40
mm
Cylinder stroke
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
173.15
excl. VAT
/
Each
£
207.78
incl. VAT
Delivery usually within (
6
) days
Select variants (216)
Add to cart
Check our products from related categories
FESTO 2536759 ISO CYLINDER
SMC CP96NDB100-80C CYLINDER WITH LOCK
SMC CP96SDB100-600CW CYLINDER DOUBLE ROD
SMC CP96KB32-400C NON ROTATING PROFILE DESIGN ISO CYLINDER
FESTO 8073763 ISO CYLINDER
FESTO 5228457 ROUND CYLINDER DSNU-S-25-80-PPS-A-MX
FESTO 1376660 STANDARDS-BASED CYLINDER DSBC-40-100-PPVA-N3
SMC C85N20-125C AIR CUSHIONED CYLINDER
FESTO 3657825 ISO CYLINDER
SMC CP96KDB63-500CW CYLINDER NON-ROTATING DOUBLE ROD
SMC NT-015A PISTON ROD NUT
NORGREN RM/55464/M/500 DA-P CYLINDER
SMC C85N20-300C AIR CUSHIONED CYLINDER
FESTO 5228228 ROUND CYLINDER DSNU-S-25-15-P-A-MX
SMC CDG1FA25-240 AIR CYLINDER