FESTO 188329 SHORT-STROKE CYLINDER AEVC-100-25-A-P-A


AEVC short stroke cylinder

References
festo:AEVC-100-25-A-P-A
rubix:113A5076
manufacturer :188329
ean:4052568149338
AEVC-100-25-A-P-A Short stroke cylinder
brand logo
Technical specifications
Typeaevc short-stroke cylinder
Cylinder diameter100 mm
See all Specifications

Product details : FESTO 188329 SHORT-STROKE CYLINDER AEVC-100-25-A-P-A


Short stroke cylinder AEVC-100-25-A-P-A For Proximity sensing, piston-rod end with male thread. Stroke=25 mm, Piston diameter=100 mm, Spring return force, retracted=140 N, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends

Technical specifications


Attributes
Logistic Weight2505,4 g
Typeaevc short-stroke cylinder
Cylinder diameter100 mm
Cylinder stroke25 mm
Show UNSPSC/ECL@SS
£ 199.98 excl. VAT
/ Each
£ 239.98 incl. VAT