Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 188069 SHORT-STROKE CYLINDER AEVC-10-10-P-A
FESTO 188069 SHORT-STROKE CYLINDER AEVC-10-10-P-A
AEVC short stroke cylinder
References
festo:
AEVC-10-10-P-A
rubix:
112A7632
manufacturer :
188069
ean:
4052568076573
Technical specifications
Type
AEVC Short-stroke cylinder
Cylinder diameter
10
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 188069 SHORT-STROKE CYLINDER AEVC-10-10-P-A
Short stroke cylinder AEVC-10-10-P-A For Proximity sensing. Stroke=10 mm, Piston diameter=10 mm, Spring return force, retracted=3 N, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
34,71
g
Type
AEVC Short-stroke cylinder
Cylinder diameter
10
mm
Cylinder stroke
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.09
excl. VAT
/
Each
£
42.11
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
AVENTICS PUENMATIC CYLINDER 0822125001
FESTO 559270 STANDARDS-BASED CYLINDER DSNU-16-200-PPS-A
SMC CP96SDB80-220C ISO 15552 CYLINDER
SMC CP96KDB32-200CW CYLINDER NON-ROTATING DOUBLE ROD
SMC CD85N8-100-B AIR CYLINDER
SMC C96SDB100-500C ISO 15552 CYLINDER
MECALINE 895914 CYLINDER ISO15552 D100 C200 D M
FESTO 196039 ROUND CYLINDER DSNU-40-320-PPV-A
SMC CD85N16-80-A AIR CYLINDER
SMC CP96SDB63-140C ISO CYLINDER
SMC CP96SDB50-800C ISO 15552 CYLINDER
FESTO 1376476 STANDARDS-BASED CYLINDER DSBC-32-320-PPSA-N3
SMC CP95NDB50-320 LOCKING ISO-VDMA CYLINDER
SMC CD85N25-35T-B ISO 6432 CYLINDER
FESTO 1922621 STANDARDS-BASED CYLINDER DNC-32-150-PPV-A