FESTO 196039 ROUND CYLINDER DSNU-40-320-PPV-A


Round cylinder, double-acting DSNU

References
festo:DSNU-40-320-PPV-A
rubix:108A4365
manufacturer :196039
ean:4052568158873
DSNU-40-320-PPV-A Round cylinder
brand logo
Technical specifications
Typedsnu round cylinder
Cylinder diameter40 mm
See all Specifications

Product details : FESTO 196039 ROUND CYLINDER DSNU-40-320-PPV-A


Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.

Strengths

- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread

Technical specifications


Attributes
Logistic Weight1376 g
Typedsnu round cylinder
Cylinder diameter40 mm
Cylinder stroke320 mm
Show UNSPSC/ECL@SS
£ 111.18 excl. VAT
/ Each
£ 133.42 incl. VAT
  • Delivery usually within ( 11 ) days