FESTO 188081 SHORT-STROKE CYLINDER AEVC-12-10-I-P-A


AEVC short stroke cylinder

References
festo:AEVC-12-10-I-P-A
rubix:113A2594
manufacturer :188081
ean:4052568076696
AEVC-12-10-I-P-A Short stroke cylinder
brand logo
Technical specifications
TypeAEVC Short-stroke cylinder
Cylinder diameter12Ā mm
See all Specifications

Product details : FESTO 188081 SHORT-STROKE CYLINDER AEVC-12-10-I-P-A


Short stroke cylinder AEVC-12-10-I-P-A For Proximity sensing, piston-rod end with female thread. Stroke=10 mm, Piston diameter=12 mm, Spring return force, retracted=4 N, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight62,45Ā g
TypeAEVC Short-stroke cylinder
Cylinder diameter12Ā mm
Cylinder stroke10Ā mm
Show UNSPSC/ECL@SS
Ā£ 36.82 excl. VAT
/ Each
Ā£ 44.18 incl. VAT