FESTO 188084 SHORT-STROKE CYLINDER AEVC-12-5-A-P-A
AEVC short stroke cylinder
See technical informationSee documentsReferences
Festo:AEVC-12-5-A-P-A
Rubix:111A1009
Manufacturer :188084
EAN:4052568076726

Documents
Product details : FESTO 188084 SHORT-STROKE CYLINDER AEVC-12-5-A-P-A
Short stroke cylinder AEVC-12-5-A-P-A For Proximity sensing, piston-rod end with male thread. Stroke=5 mm, Piston diameter=12 mm, Spring return force, retracted=4 N, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 58,03 g |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 5 mm |
| Type | aevc short-stroke cylinder |
Show UNSPSC/ECL@SS
£ 36.47 excl. VAT
/ Each
£ 43.76 incl. VAT
- Delivery date on request
Contact a branch