References
Festo:DSBF-C-63-125-PPSA-N3-R
Rubix:390A8357
Manufacturer :1780910
EAN:4052568247775

Documents
Product details : FESTO 1780910 ISO CYLINDER
Standard cylinder DSBF-C-63-125-PPSA-N3-R Stroke=125 mm, Piston diameter=63 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
Standard cylinder
Technical specifications
Attributes
| Logistic Weight | 2744 g |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 125 mm |
| Type | dsbf standard cylinder |
Show UNSPSC/ECL@SS
£ 241.62 excl. VAT
/ Each
£ 289.94 incl. VAT
- Delivery usually within ( 6 ) days