FESTO 188106 SHORT-STROKE CYLINDER AEVC-16-10-A-P
AEVC short stroke cylinder
See technical informationSee documentsReferences
Festo:AEVC-16-10-A-P
Rubix:111A1021
Manufacturer :188106
EAN:4052568076948

Documents
Product details : FESTO 188106 SHORT-STROKE CYLINDER AEVC-16-10-A-P
Short stroke cylinder AEVC-16-10-A-P No facility for sensing, piston-rod end with male thread. Stroke=10 mm, Piston diameter=16 mm, Spring return force, retracted=5 N, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x20x20 mm |
|---|---|
| Logistic Weight | 48,89 g |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 10 mm |
| Type | aevc short-stroke cylinder |
Show UNSPSC/ECL@SS
£ 35.18 excl. VAT
/ Each
£ 42.22 incl. VAT
- Delivery date on request
Contact a branch