FESTO 559313 ROUND CYLINDER DSNU-40-250-PPS-A
Round cylinder, double-acting DSNU
See technical informationSee documentsReferences
Festo:DSNU-40-250-PPS-A
Rubix:109A7574
Manufacturer :559313
EAN:4052568205898



Documents
Product details : FESTO 559313 ROUND CYLINDER DSNU-40-250-PPS-A
Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.
Strengths
- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
Technical specifications
Attributes
| Logistic Weight | 1252,67 g |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 250 mm |
| Type | dsnu round cylinder |
Show UNSPSC/ECL@SS
£ 99.88 excl. VAT
/ Each
£ 119.86 incl. VAT
- Delivery usually within ( 2 ) days