FESTO 188103 SHORT-STROKE CYLINDER AEVC-16-10-A-P-A


AEVC short stroke cylinder

References
festo:AEVC-16-10-A-P-A
rubix:111A1019
manufacturer :188103
ean:4052568076917
AEVC-16-10-A-P-A Short stroke cylinder
brand logo
Technical specifications
TypeAEVC Short-stroke cylinder
Cylinder diameter16 mm
See all Specifications

Product details : FESTO 188103 SHORT-STROKE CYLINDER AEVC-16-10-A-P-A


Short stroke cylinder AEVC-16-10-A-P-A For Proximity sensing, piston-rod end with male thread. Stroke=10 mm, Piston diameter=16 mm, Spring return force, retracted=5 N, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistics dimensions (L x W x H)55x28x30 mm
Logistic Weight89,23 g
TypeAEVC Short-stroke cylinder
Cylinder diameter16 mm
Cylinder stroke10 mm
Show UNSPSC/ECL@SS
£ 41.17 excl. VAT
/ Each
£ 49.40 incl. VAT