SMC CP96SDB40-650C CYLINDER


Tie Rod Cylinder

References
smc:CP96SDB40-650C
rubix:394A2795
SMC CYLINDER ISO 15552 CP96SDB40-650C
brand logo
Technical specifications
TypeAir Cylinder
Cylinder diameter40 mm
See all Specifications

Product details : SMC CP96SDB40-650C CYLINDER


ISO 15552 Profile Body Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, with lock unit, ATEX.

Strengths

-Less buckling on the rod.
-Easy adjustment of the damping screw at the end of the stroke.

Technical specifications


Attributes
TypeAir Cylinder
Cylinder diameter40 mm
Cylinder stroke650 mm
Show UNSPSC/ECL@SS
£ 115.25 excl. VAT
/ Each
£ 138.30 incl. VAT
  • Usually arrives within 14 working days