FESTO 188136 SHORT-STROKE CYLINDER AEVC-20-25-A-P-A
AEVC short stroke cylinder
See technical informationSee documentsReferences
Festo:AEVC-20-25-A-P-A
Rubix:107A0187
Manufacturer :188136
EAN:4052568077228

Documents
Product details : FESTO 188136 SHORT-STROKE CYLINDER AEVC-20-25-A-P-A
Short stroke cylinder AEVC-20-25-A-P-A For Proximity sensing, piston-rod end with male thread. Stroke=25 mm, Piston diameter=20 mm, Spring return force, retracted=10 N, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 189,4 g |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 25 mm |
| Type | aevc short-stroke cylinder |
Show UNSPSC/ECL@SS
£ 45.43 excl. VAT
/ Each
£ 54.52 incl. VAT
- Delivery date on request
Contact a branch