FESTO 1908305 STANDARDS-BASED CYLINDER DSNU-25-15-P-A


Round cylinder, double-acting DSNU

References
festo:DSNU-25-15-P-A
rubix:132A5721
manufacturer :1908305
ean:4052568108854
DSNU-25-15-P-A Standard cylinder
brand logo
Technical specifications
TypeDSNU Round cylinder
Cylinder diameter25Ā mm
See all Specifications

Product details : FESTO 1908305 STANDARDS-BASED CYLINDER DSNU-25-15-P-A


Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.

Strengths

- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread

Technical specifications


Attributes
Logistics dimensions (L x W x H)155x32x32Ā mm
Logistic Weight248,4Ā g
TypeDSNU Round cylinder
Cylinder diameter25Ā mm
Cylinder stroke15Ā mm
Show UNSPSC/ECL@SS
Ā£ 57.10 excl. VAT
/ Each
Ā£ 68.52 incl. VAT
  • In stock: Next day delivery