FESTO 188131 SHORT-STROKE CYLINDER AEVC-20-5-I-P
AEVC short stroke cylinder
See technical informationSee documentsReferences
Festo:AEVC-20-5-I-P
Rubix:106A6599
Manufacturer :188131
EAN:4052568077181

Documents
Product details : FESTO 188131 SHORT-STROKE CYLINDER AEVC-20-5-I-P
Short stroke cylinder AEVC-20-5-I-P No facility for sensing, piston-rod end with female thread. Stroke=5 mm, Piston diameter=20 mm, Spring return force, retracted=5 N, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 48x29x43 mm |
|---|---|
| Logistic Weight | 52,45 g |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 5 mm |
| Type | aevc short-stroke cylinder |
Show UNSPSC/ECL@SS
£ 59.27 excl. VAT
/ Each
£ 71.12 incl. VAT
- Delivery date on request
Contact a branch