References
Aventics:0822124002
Rubix:157A6836
Manufacturer :822124002

Product details : AVENTICS PNEUMATIC CYLINDER 0822124002
Double-acting ISO 15552 profiled tube cylinder. PRA series, with magnetic piston.
Strengths
Pneumatic damping, adjustable. Optional ATEX Version.
Technical specifications
Attributes
| Package weight | 2909 g |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 50 mm |
| Type | profile cylinder |
Show UNSPSC/ECL@SS
£ 240.35 excl. VAT
/ Each
£ 288.42 incl. VAT
- Delivery usually within ( 4 ) days
