FESTO 188128 SHORT-STROKE CYLINDER AEVC-20-5-I-P-A


AEVC short stroke cylinder

References
festo:AEVC-20-5-I-P-A
rubix:111A7670
manufacturer :188128
ean:4052568077150
AEVC-20-5-I-P-A Short stroke cylinder
brand logo
Technical specifications
TypeAEVC Short-stroke cylinder
Cylinder diameter20Ā mm
See all Specifications

Product details : FESTO 188128 SHORT-STROKE CYLINDER AEVC-20-5-I-P-A


Short stroke cylinder AEVC-20-5-I-P-A For Proximity sensing, piston-rod end with female thread. Stroke=5 mm, Piston diameter=20 mm, Spring return force, retracted=10 N, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistics dimensions (L x W x H)40x40x40Ā mm
Logistic Weight115Ā g
TypeAEVC Short-stroke cylinder
Cylinder diameter20Ā mm
Cylinder stroke5Ā mm
Show UNSPSC/ECL@SS
Ā£ 42.97 excl. VAT
/ Each
Ā£ 51.56 incl. VAT