FESTO 188302 SHORT-STROKE CYLINDER AEVC-80-10-I-P


AEVC short stroke cylinder

References
festo:AEVC-80-10-I-P
rubix:110A0450
manufacturer :188302
ean:4052568149062
AEVC-80-10-I-P Short stroke cylinder
brand logo
Technical specifications
TypeAEVC Short-stroke cylinder
Cylinder diameter80Ā mm
See all Specifications

Product details : FESTO 188302 SHORT-STROKE CYLINDER AEVC-80-10-I-P


Short stroke cylinder AEVC-80-10-I-P No facility for sensing, piston-rod end with female thread. Stroke=10 mm, Piston diameter=80 mm, Spring return force, retracted=85 N, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends

Technical specifications


Attributes
Logistics dimensions (L x W x H)105x95x80Ā mm
Logistic Weight1100Ā g
TypeAEVC Short-stroke cylinder
Cylinder diameter80Ā mm
Cylinder stroke10Ā mm
Show UNSPSC/ECL@SS
Ā£ 138.20 excl. VAT
/ Each
Ā£ 165.84 incl. VAT