FESTO 188167 SHORT-STROKE CYLINDER AEVC-25-10-A-P-A
AEVC short stroke cylinder
See technical informationSee documentsReferences
Festo:AEVC-25-10-A-P-A
Rubix:111A5484
Manufacturer :188167
EAN:4052568077525

Documents
Product details : FESTO 188167 SHORT-STROKE CYLINDER AEVC-25-10-A-P-A
Short stroke cylinder AEVC-25-10-A-P-A For Proximity sensing, piston-rod end with male thread. Stroke=10 mm, Piston diameter=25 mm, Spring return force, retracted=15 N, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 167,5 g |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 10 mm |
| Type | aevc short-stroke cylinder |
Show UNSPSC/ECL@SS
£ 50.07 excl. VAT
/ Each
£ 60.08 incl. VAT
- Delivery date on request
Contact a branch