Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 188059 SHORT-STROKE CYLINDER AEVC-6-10-P
FESTO 188059 SHORT-STROKE CYLINDER AEVC-6-10-P
AEVC short stroke cylinder
References
festo:
AEVC-6-10-P
rubix:
112A7624
manufacturer :
188059
ean:
4052568076474
Technical specifications
Type
AEVC Short-stroke cylinder
Cylinder diameter
6Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 188059 SHORT-STROKE CYLINDER AEVC-6-10-P
Short stroke cylinder AEVC-6-10-P No facility for sensing Stroke=10 mm, Piston diameter=6 mm, Spring return force, retracted=3 N, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
10,64Ā
g
Type
AEVC Short-stroke cylinder
Cylinder diameter
6Ā
mm
Cylinder stroke
10Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
28.73
excl. VAT
/
Each
Ā£
34.48
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
SMC C85F20-120 RUBBER CUSHION CYLINDER
FESTO 1366952 STANDARDS-BASED CYLINDER DSBC-50-100-PPVA-N3
SMC CP96NDB63-125CW CYLINDER WITH LOCK DOUBLE ROD
NORGREN M/61050/M/50 GUIDING & STOPPER CYLINDER
PARKER CYLINDER P1A-S025MS-0100
SMC CD85N25-90-A ISO CYLINDER
SMC CP96KDB80-320C ITEM TEMPLATE
SMC CP96KDB40-100CW CYLINDER NON-ROTATING DOUBLE ROD
SMC CD85N20-20C-B AIR CYLINDER
MATARA MCQI2-11-50-300M ISO15552-VDMA 24562 50 BORE 300MM STROKE MAG P
SMC CD85N25-125-B AIR CYLINDER
FESTO 559321 ROUND CYLINDER DSNU-50-160-PPS-A
SMC CD85N10-25S-B SINGLE ACTING CYLINDER
FESTO 175208 STANDARDS-BASED CYLINDER DNC-32-50-P
MATARA MCQI2-11-80-125M ISO15552-VDMA 24562 80 BORE 125MM STROKE MAG P