FESTO 188164 SHORT-STROKE CYLINDER AEVC-25-10-I-P


AEVC short stroke cylinder

References
festo:AEVC-25-10-I-P
rubix:113A2586
manufacturer :188164
ean:4052568077495
AEVC-25-10-I-P Short stroke cylinder
brand logo
Technical specifications
TypeAEVC Short-stroke cylinder
Cylinder diameter25 mm
See all Specifications

Product details : FESTO 188164 SHORT-STROKE CYLINDER AEVC-25-10-I-P


Short stroke cylinder AEVC-25-10-I-P No facility for sensing, piston-rod end with female thread. Stroke=10 mm, Piston diameter=25 mm, Spring return force, retracted=15 N, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight104 g
TypeAEVC Short-stroke cylinder
Cylinder diameter25 mm
Cylinder stroke10 mm
Show UNSPSC/ECL@SS
£ 43.04 excl. VAT
/ Each
£ 51.65 incl. VAT