FESTO 2176399 ROUND CYLINDER


ISO Cylinder

References
festo:CRDSNU-B-32-10-PPS-A-MG-A1
rubix:390A5535
manufacturer :2176399
ean:4052568252649
CRDSNU-B-32-10-PPS-A-MG-A1 Round cylinder
brand logo
Technical specifications
TypeCRDSNU round cylinder
Cylinder diameter32 mm
See all Specifications

Product details : FESTO 2176399 ROUND CYLINDER


Standard cylinder DSNUP-16-100-P-A consists of polymer cap with plain plastic bearing and aluminium barrel. Stroke=100 mm, Piston diameter=16 mm, Piston rod thread=M6, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight656,67 g
TypeCRDSNU round cylinder
Cylinder diameter32 mm
Cylinder stroke10 mm
Show UNSPSC/ECL@SS
£ 149.13 excl. VAT
/ Each
£ 178.96 incl. VAT
  • Usually arrives within 14 working days