Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 188166 SHORT-STROKE CYLINDER AEVC-25-5-A-P-A
FESTO 188166 SHORT-STROKE CYLINDER AEVC-25-5-A-P-A
AEVC short stroke cylinder
References
festo:
AEVC-25-5-A-P-A
rubix:
111A5483
manufacturer :
188166
ean:
4052568077518
Technical specifications
Type
AEVC Short-stroke cylinder
Cylinder diameter
25Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 188166 SHORT-STROKE CYLINDER AEVC-25-5-A-P-A
Short stroke cylinder AEVC-25-5-A-P-A For Proximity sensing, piston-rod end with male thread. Stroke=5 mm, Piston diameter=25 mm, Spring return force, retracted=15 N, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
150,66Ā
g
Type
AEVC Short-stroke cylinder
Cylinder diameter
25Ā
mm
Cylinder stroke
5Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
49.04
excl. VAT
/
Each
Ā£
58.85
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
SMC CP96SDB80-25 AIR CYLINDER
SMC CP96KB32-50C CYLINDER NON-ROTATING
FESTO 188162 SHORT-STROKE CYLINDER AEVC-25-25-I-P-A
FESTO 19257 STANDARDS-BASED CYLINDER ESNU-10-10-P-A
SMC CD85N25-550-B-X2018 ISO 6432 CYLINDER
SMC CP96SDB80-700CW CYLINDER DOUBLE ROD
SMC CP95SDB40-180 AIR CYLINDER
FESTO 3660630 ISO CYLINDER
AVENTICS 0822332207
SMC CD85N16-25C-B-XC6B ISO 6432 CYLINDER
SMC CD85F12-25S-B ISO 6432 CYLINDER
SMC CP96KDB50-100CW CYLINDER NON-ROTATING DOUBLE ROD
SMC CP96KB32-80C CYLINDER NON-ROTATING
SMC M4X31 SCREW AC00296 FOR SY720
SMC C85F20-80 AIR CYLINDER