FESTO 188162 SHORT-STROKE CYLINDER AEVC-25-25-I-P-A
AEVC short stroke cylinder
See technical informationSee documentsReferences
Festo:AEVC-25-25-I-P-A
Rubix:111A5481
Manufacturer :188162
EAN:4052568077471

Documents
Product details : FESTO 188162 SHORT-STROKE CYLINDER AEVC-25-25-I-P-A
Short stroke cylinder AEVC-25-25-I-P-A For Proximity sensing, piston-rod end with female thread. Stroke=25 mm, Piston diameter=25 mm, Spring return force, retracted=15 N, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 229 g |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 25 mm |
| Type | aevc short-stroke cylinder |
Show UNSPSC/ECL@SS
£ 53.12 excl. VAT
/ Each
£ 63.74 incl. VAT
- Delivery date on request
Contact a branch