FESTO 188193 SHORT-STROKE CYLINDER AEVC-32-10-I-P-A
AEVC short stroke cylinder
See technical informationSee documentsReferences
Festo:AEVC-32-10-I-P-A
Rubix:132A8431
Manufacturer :188193
EAN:4052568077785

Technical specifications
| Type | aevc short-stroke cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : FESTO 188193 SHORT-STROKE CYLINDER AEVC-32-10-I-P-A
Short stroke cylinder AEVC-32-10-I-P-A For Proximity sensing, piston-rod end with female thread. Stroke=10 mm, Piston diameter=32 mm, Spring return force, retracted=22 N, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends
Technical specifications
Attributes
| Logistic Weight | 189,4 g |
|---|---|
| Type | aevc short-stroke cylinder |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
£ 89.94 excl. VAT
/ Each
£ 107.93 incl. VAT
- Delivery usually within ( 10 ) days