FESTO 163457 STANDARDS-BASED CYLINDER DNC-80-400-PPV


Standards-based cylinder DNC

References
festo:DNC-80-400-PPV
rubix:106A9388
manufacturer :163457
ean:4052568134655
DNC-80-400-PPV Standard cylinder
brand logo
Technical specifications
TypeDNC standard cylinder
Cylinder diameter80Ā mm
See all Specifications

Product details : FESTO 163457 STANDARDS-BASED CYLINDER DNC-80-400-PPV


Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning

Strengths

  • ISO 15552 (ISO 6431, VDMA 24562)
  • Wide range of variants for customised applications
  • Comprehensive range of mounting accessories for just about every type of installation
  • For position sensing

Technical specifications


Attributes
Logistic Weight6890Ā g
TypeDNC standard cylinder
Cylinder diameter80Ā mm
Cylinder stroke400Ā mm
Show UNSPSC/ECL@SS
Ā£ 522.79 excl. VAT
/ Each
Ā£ 627.35 incl. VAT
  • Delivery usually within ( 16 ) days