FESTO 188194 SHORT-STROKE CYLINDER AEVC-32-25-I-P-A


AEVC short stroke cylinder

References
festo:AEVC-32-25-I-P-A
rubix:108A3222
manufacturer :188194
ean:4052568077792
AEVC-32-25-I-P-A Short stroke cylinder
brand logo
Technical specifications
Typeaevc short-stroke cylinder
Cylinder diameter32 mm
See all Specifications

Product details : FESTO 188194 SHORT-STROKE CYLINDER AEVC-32-25-I-P-A


Short stroke cylinder AEVC-32-25-I-P-A For Proximity sensing, piston-rod end with female thread. Stroke=25 mm, Piston diameter=32 mm, Spring return force, retracted=22 N, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends

Technical specifications


Attributes
Logistic Weight244,35 g
Typeaevc short-stroke cylinder
Cylinder diameter32 mm
Cylinder stroke25 mm
Show UNSPSC/ECL@SS
£ 97.74 excl. VAT
/ Each
£ 117.29 incl. VAT