NORGREN RM/55464/M/80 RM55464M80 63MM DADC CYL
Roundline Cylinder
See technical informationSee documentsReferences
IMI Norgren:RM/55464/M/80
Rubix:113A0798
Documents
Product details : NORGREN RM/55464/M/80 RM55464M80 63MM DADC CYL
Round cylinder
Technical specifications
Attributes
| Type | roundline cylinder |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 80 mm |
Show UNSPSC/ECL@SS
£ 346.36 excl. VAT
/ Each
£ 415.63 incl. VAT
- Usually arrives within 14 working days

