FESTO 188228 SHORT-STROKE CYLINDER AEVC-40-10-A-P-A
AEVC short stroke cylinder
See technical informationSee documentsReferences
Festo:AEVC-40-10-A-P-A
Rubix:111A5079
Manufacturer :188228
EAN:4052568148386

Technical specifications
| Type | aevc short-stroke cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : FESTO 188228 SHORT-STROKE CYLINDER AEVC-40-10-A-P-A
Short stroke cylinder AEVC-40-10-A-P-A For Proximity sensing, piston-rod end with male thread. Stroke=10 mm, Piston diameter=40 mm, Spring return force, retracted=28 N, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends
Technical specifications
Attributes
| Logistic Weight | 316,35 g |
|---|---|
| Type | aevc short-stroke cylinder |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
£ 73.56 excl. VAT
/ Each
£ 88.27 incl. VAT
- Delivery usually within ( 10 ) days