MECALINE 895890 CYLINDER ISO15552 D63 C200 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
See technical informationSee documentsReferences
Superseded Ref:879581
Mecaline:895890
Rubix:259A5992
Manufacturer :895890
EAN:3660338481918

Documents
Product details : MECALINE 895890 CYLINDER ISO15552 D63 C200 D M
Pneumatic Cylinder ISO15552, double Acting , stainless steel barrel and front and rear flanges in anodised aluminium, magnetic detection. Adjustable Cushioning
Technical specifications
Attributes
| Cylinder diameter | 63 mm |
|---|---|
| Cylinder stroke | 200 mm |
| Type | iso15552 |
Show UNSPSC/ECL@SS
£ 101.11 excl. VAT
/ Each
£ 121.33 incl. VAT
- In stock: Next day delivery
