FESTO 188231 SHORT-STROKE CYLINDER AEVC-40-25-A-P


AEVC short stroke cylinder

References
festo:AEVC-40-25-A-P
rubix:111A7673
manufacturer :188231
ean:4052568148409
AEVC-40-25-A-P Short stroke cylinder
brand logo
Technical specifications
TypeAEVC Short-stroke cylinder
Cylinder diameter40 mm
See all Specifications

Product details : FESTO 188231 SHORT-STROKE CYLINDER AEVC-40-25-A-P


Short stroke cylinder AEVC-40-25-A-P No facility for sensing, piston-rod end with male thread. Stroke=25 mm, Piston diameter=40 mm, Spring return force, retracted=28 N, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends

Technical specifications


Attributes
Logistic Weight337 g
TypeAEVC Short-stroke cylinder
Cylinder diameter40 mm
Cylinder stroke25 mm
Show UNSPSC/ECL@SS
£ 71.99 excl. VAT
/ Each
£ 86.39 incl. VAT