FESTO 1922635 STANDARDS-BASED CYLINDER DNC-63-20-PPV-A


Standards-based cylinder DNC

References
festo:DNC-63-20-PPV-A
rubix:121A8151
manufacturer :1922635
ean:4052568250003
DNC-63-20-PPV-A Standard cylinder
brand logo
Technical specifications
TypeDNC standard cylinder
Cylinder diameter63Ā mm
See all Specifications

Product details : FESTO 1922635 STANDARDS-BASED CYLINDER DNC-63-20-PPV-A


Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning

Strengths

  • ISO 15552 (ISO 6431, VDMA 24562)
  • Wide range of variants for customised applications
  • Comprehensive range of mounting accessories for just about every type of installation
  • For position sensing

Technical specifications


Attributes
Logistic Weight1984,25Ā g
TypeDNC standard cylinder
Cylinder diameter63Ā mm
Cylinder stroke20Ā mm
Show UNSPSC/ECL@SS
Ā£ 316.38 excl. VAT
/ Each
Ā£ 379.66 incl. VAT
  • Delivery usually within ( 8 ) days