FESTO 188253 SHORT-STROKE CYLINDER AEVC-50-25-I-P-A


AEVC short stroke cylinder

References
festo:AEVC-50-25-I-P-A
rubix:108A3216
manufacturer :188253
ean:4052568148584
AEVC-50-25-I-P-A Short stroke cylinder
brand logo
Technical specifications
TypeAEVC Short-stroke cylinder
Cylinder diameter50Ā mm
See all Specifications

Product details : FESTO 188253 SHORT-STROKE CYLINDER AEVC-50-25-I-P-A


Short stroke cylinder AEVC-50-25-I-P-A For Proximity sensing, piston-rod end with female thread. Stroke=25 mm, Piston diameter=50 mm, Spring return force, retracted=40 N, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends

Technical specifications


Attributes
Logistic Weight537,87Ā g
TypeAEVC Short-stroke cylinder
Cylinder diameter50Ā mm
Cylinder stroke25Ā mm
Show UNSPSC/ECL@SS
Ā£ 96.43 excl. VAT
/ Each
Ā£ 115.72 incl. VAT