Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1776049 ISO CYLINDER
FESTO 1776049 ISO CYLINDER
Pneumatic standard cylinder Festo
References
festo:
DSBF-C-63-160-PPVA-N3-R
rubix:
390A8359
manufacturer :
1776049
ean:
4052568247188
Technical specifications
Cylinder diameter
63
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1776049 ISO CYLINDER
Standard cylinder DSBF-C-63-160-PPVA-N3-R Stroke=160 mm, Piston diameter=63 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
Technical specifications
Attributes
Logistic Weight
2930,33
g
Cylinder diameter
63
mm
Cylinder stroke
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
217.37
excl. VAT
/
Each
£
260.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NORGREN RM/8012/M/80 12MM MAGNETIC PISTON CYLINDER
SMC CD85N20-40-A AIR CYLINDER
SMC C85KN25-40S NON-ROTATING ISO 6432 CYLINDER
SMC CP96SDB50-650 ISO 15552 CYLINDER
SMC C96SDB40-400C CYLINDER
SMC CP95SDB50-250 AIR CYLINDER
SMC NT-25 ROD END NUT
SMC MXF20-PS LOW PROFILE AIR SLIDE TABLE
FESTO 5262529 ROUND CYLINDER
SMC C85WE20-20C AIR CYLINDER
SMC CP96SDB80-850C ISO 15552 CYLINDER
FESTO 1383366 STANDARDS-BASED CYLINDER DSBC-80-25-PPSA-N3
SMC CP96KDB80-50C CYLINDER NON-ROTATING
NORGREN PRA/802040/M/100 DOUBLE ACT MAGNET CYLINDER
FESTO 188160 SHORT-STROKE CYLINDER AEVC-25-5-I-P-A