FESTO 175208 STANDARDS-BASED CYLINDER DNC-32-50-P


Standards-based cylinder DNC

References
festo:DNC-32-50-P
rubix:121A2920
brand logo
brand logo
Technical specifications
TypeStandard Cylinder
Cylinder diameter45Ā mm
See all Specifications

Product details : FESTO 175208 STANDARDS-BASED CYLINDER DNC-32-50-P


Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning

Strengths

  • ISO 15552 (ISO 6431, VDMA 24562)
  • Wide range of variants for customised applications
  • Comprehensive range of mounting accessories for just about every type of installation
  • For position sensing

Technical specifications


Attributes
TypeStandard Cylinder
Cylinder diameter45Ā mm
Cylinder stroke50Ā mm
Show UNSPSC/ECL@SS
Ā£ 202.50 excl. VAT
/ Each
Ā£ 243.00 incl. VAT
  • Usually arrives within 14 working days