FESTO 188279 SHORT-STROKE CYLINDER AEVC-63-25-I-P


AEVC short stroke cylinder

References
festo:AEVC-63-25-I-P
rubix:113A4444
manufacturer :188279
ean:4052568148843
AEVC-63-25-I-P Short stroke cylinder
brand logo
Technical specifications
TypeAEVC Short-stroke cylinder
Cylinder diameter63Ā mm
See all Specifications

Product details : FESTO 188279 SHORT-STROKE CYLINDER AEVC-63-25-I-P


Short stroke cylinder AEVC-63-25-I-P No facility for sensing, piston-rod end with female thread. Stroke=25 mm, Piston diameter=63 mm, Spring return force, retracted=50 N, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends

Technical specifications


Attributes
Logistic Weight640Ā g
TypeAEVC Short-stroke cylinder
Cylinder diameter63Ā mm
Cylinder stroke25Ā mm
Show UNSPSC/ECL@SS
Ā£ 109.98 excl. VAT
/ Each
Ā£ 131.98 incl. VAT