References
SMC:CD85N20-200-A
Rubix:107A4712
Manufacturer :00075645
EAN:3618035419826
Documents
Product details : SMC CD85N20-200-A AIR CYLINDER
The C85 series conforms to ISO 6432 and CETOP RP52P. The C85 is available in bore sizes 8mm through 25mm with standard strokes ranging from 10mm through 300mm. A unique rod packing design prevents entry of dust and the effectiveness of the seal is such that the C85 is suitable for use in extremely dusty environments. With abrasion resistant packings and replaceable nose seals, the C85 offers exceptional service life.
Strengths
Double acting, single rod, crimped cylinder.
Conforms to ISO 6432 and CETOP RP52P.
Bore sizes:8,10,12,16,20,25.
Standard strokes up to 300mm.
Auto switch capable
Conforms to ISO 6432 and CETOP RP52P.
Bore sizes:8,10,12,16,20,25.
Standard strokes up to 300mm.
Auto switch capable
Technical specifications
Attributes
| Type | double acting cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 200 mm |
Show UNSPSC/ECL@SS
£ 63.46 excl. VAT
/ Each
£ 76.15 incl. VAT
- Delivery usually within ( 7 ) days
