NORGREN RM/8026/M/100 25MM BORE CUSHIONED CYLINDER
Double Acting Cylinder
See technical informationSee documentsReferences
IMI Norgren:RM/8026/M/100
Rubix:109A6679
Manufacturer :RM/8026/M/100
Documents
Product details : NORGREN RM/8026/M/100 25MM BORE CUSHIONED CYLINDER
Round cylinder
Technical specifications
Attributes
| Type | double acting cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 100 mm |
Show UNSPSC/ECL@SS
£ 79.26 excl. VAT
/ Each
£ 95.11 incl. VAT
- Usually arrives within 14 working days

