FESTO 188303 SHORT-STROKE CYLINDER AEVC-80-25-I-P
AEVC short stroke cylinder
See technical informationSee documentsReferences
Festo:AEVC-80-25-I-P
Rubix:111A3764
Manufacturer :188303
EAN:4052568149079

Documents
Product details : FESTO 188303 SHORT-STROKE CYLINDER AEVC-80-25-I-P
Short stroke cylinder AEVC-80-25-I-P No facility for sensing, piston-rod end with female thread. Stroke=25 mm, Piston diameter=80 mm, Spring return force, retracted=85 N, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 97x76x105 mm |
|---|---|
| Logistic Weight | 1271,8 g |
| Cylinder diameter | 80 mm |
| Cylinder stroke | 25 mm |
| Type | aevc short-stroke cylinder |
Show UNSPSC/ECL@SS
£ 146.40 excl. VAT
/ Each
£ 175.68 incl. VAT
- Delivery date on request
Contact a branch