FESTO 156941 COMPACT CYLINDER AEVU-20-10-P-A
AEVU compact cylinder
See technical informationSee documentsReferences
Festo:AEVU-20-10-P-A
Rubix:106A7574
Manufacturer :156941
EAN:4052568121846

Technical specifications
| Type | compact cylinder aevu |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : FESTO 156941 COMPACT CYLINDER AEVU-20-10-P-A
Single- or double-acting cylinder with wide a variety of mounting options
Strengths
- 50% less installation space than comparable standards-based cylinders to ISO 15552
- Wide range of variants for customised applications
- Piston rod with female or male thread
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 176,44 g |
|---|---|
| Type | compact cylinder aevu |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
£ 119.33 excl. VAT
/ Each
£ 143.20 incl. VAT
- Delivery usually within ( 8 ) days