References
Festo:DPDM-Q-10-30-PA
Rubix:390A7941
Manufacturer :4832296
EAN:4052568292935

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 30 mm |
Documents
Product details : FESTO 4832296 COMPACT CYLINDER
Compact cylinder DPDM-Q-10-30-PA 4832296
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 30 mm |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
£ 69.39 excl. VAT
/ Each
£ 83.27 incl. VAT
- Delivery usually within ( 2 ) days