Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
FESTO 156993 COMPACT CYLINDER AEVU-25-15-A-P-A
FESTO 156993 COMPACT CYLINDER AEVU-25-15-A-P-A
AEVU compact cylinder
References
festo:
AEVU-25-15-A-P-A
rubix:
112A7691
manufacturer :
156993
ean:
4052568122294
Technical specifications
Type
Compact cylinder AEVU
Cylinder diameter
25
mm
Cylinder stroke
15
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 156993 COMPACT CYLINDER AEVU-25-15-A-P-A
Single- or double-acting cylinder with wide a variety of mounting options
Strengths
50% less installation space than comparable standards-based cylinders to ISO 15552
Wide range of variants for customised applications
Piston rod with female or male thread
For position sensing
Technical specifications
Attributes
Logistic Weight
246
g
Type
Compact cylinder AEVU
Cylinder diameter
25
mm
Cylinder stroke
15
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
160.76
excl. VAT
/
Each
£
192.91
incl. VAT
Delivery usually within (
8
) days
Select variants (86)
Add to cart
Check our products from related categories
FESTO 8076338 COMPACT CYLINDER ADN-S-20-15-I-P-A
SMC CDQSWB20-35D DOUBLE ROD COMPACT CYLINDER
FESTO 577197 COMPACT CYLINDER
SMC RDQB100TF-100 COMPACT CYLINDER WITH AIR CUSHION
FESTO 156793 COMPACT CYLINDER ADVULQ-32-30-A-P-A
FESTO 156614 COMPACT CYLINDER ADVU-25-40-A-P-A
NORGREN RM/192032/M/80 32MM DA VDMA COMPACT CYLINDER
FESTO 8076350 COMPACT CYLINDER ADN-S-25-35-I-P-A
SMC CDQ2B63TF-25DCZ AIR CYLINDER
SMC CD55B20-110M ISO 21287 CYLINDER
FESTO 156635 COMPACT CYLINDER ADVU-40-80-A-P-A
FESTO 536303 COMPACT CYLINDER ADN-40-25-I-P-A
SMC CDQ2WB32TF-10DCMZ COMPACT CYLINDER
SMC CDLQA32TF-50D-B COMPACT CYLINDER WITH LOCK
AVENTICS R422001169