FESTO 156948 COMPACT CYLINDER AEVU-25-20-P-A
AEVU compact cylinder
See technical informationSee documentsReferences
Festo:AEVU-25-20-P-A
Rubix:110A0439
Manufacturer :156948
EAN:4052568121914

Technical specifications
| Type | compact cylinder aevu |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : FESTO 156948 COMPACT CYLINDER AEVU-25-20-P-A
Single- or double-acting cylinder with wide a variety of mounting options
Strengths
- 50% less installation space than comparable standards-based cylinders to ISO 15552
- Wide range of variants for customised applications
- Piston rod with female or male thread
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 238,7 g |
|---|---|
| Type | compact cylinder aevu |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 20 mm |
Show UNSPSC/ECL@SS
£ 139.51 excl. VAT
/ Each
£ 167.41 incl. VAT
- Delivery usually within ( 8 ) days