References
SMC:CD75E40-250C-A
Rubix:113A1777
Manufacturer :00156105

Technical specifications
| Type | air cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 250 mm |
Documents
Product details : SMC CD75E40-250C-A AIR CYLINDER
Technical specifications
Attributes
| Type | air cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 250 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 143.67 excl. VAT
/ Each
£ 172.40 incl. VAT
- Delivery usually within ( 7 ) days