FESTO 156999 COMPACT CYLINDER AEVU-32-20-A-P-A

AEVU compact cylinder

See technical informationSee documents

References

Festo:AEVU-32-20-A-P-A
Rubix:133A9731
Manufacturer :156999
EAN:4052568122355
AEVU-32-20-A-P-A Compact cylinder

Technical specifications

Typecompact cylinder aevu
Cylinder diameter32 mm
Cylinder stroke20 mm
See all Specifications

Documents

Product details : FESTO 156999 COMPACT CYLINDER AEVU-32-20-A-P-A


Single- or double-acting cylinder with wide a variety of mounting options

Strengths

  • 50% less installation space than comparable standards-based cylinders to ISO 15552
  • Wide range of variants for customised applications
  • Piston rod with female or male thread
  • For position sensing

Technical specifications


Attributes
Logistics dimensions (L x W x H)60x40x35 mm
Logistic Weight429 g
Typecompact cylinder aevu
Cylinder diameter32 mm
Cylinder stroke20 mm
£ 156.80 excl. VAT
/ Each
£ 188.16 incl. VAT
  • Delivery usually within ( 8 ) days