References
Aventics:0822397002
Rubix:272A7395
Manufacturer :0822397002
EAN:3661475905152


Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 99 mm |
| Cylinder stroke | 15 mm |
Documents
Product details : AVENTICS 0822397002
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 99 mm |
| Cylinder stroke | 15 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 221.67 excl. VAT
/ Each
£ 266.00 incl. VAT
- Usually arrives within 14 working days