Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
FESTO 156957 COMPACT CYLINDER AEVU-40-15-P-A
FESTO 156957 COMPACT CYLINDER AEVU-40-15-P-A
AEVU compact cylinder
References
festo:
AEVU-40-15-P-A
rubix:
109A9682
manufacturer :
156957
ean:
4052568122003
Technical specifications
Type
Compact cylinder AEVU
Cylinder diameter
40
mm
Cylinder stroke
15
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 156957 COMPACT CYLINDER AEVU-40-15-P-A
Single- or double-acting cylinder with wide a variety of mounting options
Strengths
50% less installation space than comparable standards-based cylinders to ISO 15552
Wide range of variants for customised applications
Piston rod with female or male thread
For position sensing
Technical specifications
Attributes
Logistic Weight
530
g
Type
Compact cylinder AEVU
Cylinder diameter
40
mm
Cylinder stroke
15
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
234.71
excl. VAT
/
Each
£
281.65
incl. VAT
Delivery usually within (
8
) days
Select variants (86)
Add to cart
Check our products from related categories
SMC CDLQA80TF-75D-B COMPACT CYLINDER WITH LOCK
FESTO 8076332 COMPACT CYLINDER ADN-S-20-30-I-P-A
SMC CQ2B16-15DCM AIR CYLINDER
SMC C55B25-5-X1439 COMPACT CYLINDER
SMC CDLQB63TF-20D-F COMPACT CYLINDER WITH LOCK
SMC CD55B32-60 AIR CYLINDER
FESTO 4829575 COMPACT CYLINDER
SMC CDLQB20-45D-F COMPACT CYLINDER WITH LOCK
FESTO 8091437 COMPACT CYLINDER
SMC CDQ2A25-10TMZ COMPACT CYLINDER
SMC CDQ2B125-20DCZ COMPACT CYLINDER
SMC MGGMB100TF-75 GUIDE CYLINDER
MECALINE 879542 ISO 21287 COMPACT CYLINDER 20MM DIA/BORE STROKE 25MM
FESTO 8092167 COMPACT CYLINDER AEN-S-32-5-A-P
FESTO 536322 COMPACT CYLINDER ADN-50-15-I-P-A