References
Festo:DPDM-25-30-PA
Rubix:390A7905
Manufacturer :4829575
EAN:4052568292430

Documents
Product details : FESTO 4829575 COMPACT CYLINDER
Strengths
Double-acting and single-acting versions
With and without rotation protection
Ease of interchangeability with respect to the DMM compact cylinder
Ease of assembly thanks to a range of mounting interfaces
Optional: heat-resistant up to 120 °C
With and without rotation protection
Ease of interchangeability with respect to the DMM compact cylinder
Ease of assembly thanks to a range of mounting interfaces
Optional: heat-resistant up to 120 °C
Technical specifications
Attributes
| Type | compact cylinder dpdm-25-30-pa |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 30 mm |
Show UNSPSC/ECL@SS
£ 74.44 excl. VAT
/ Each
£ 89.33 incl. VAT
- Delivery usually within ( 2 ) days